3 ABS SED Drain Plastic GRATE With BCKT
76000 Series 3 ABS SED Drain Plastic GRATE With BCKT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial grade multipurpose drain for effective effluent removal in any application. Optional removable sediment bucket will keep drain lines free of all debris. Available with cast iron and PVC grate assemblies
Documents
Specifications
- ASME:
- ASME A112.21.1M
- Collection:
- 76000 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 3 in
- Height:
- 6-3/5 in
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 038753860138