8-1/3 x 5-1/2 x 3-3/4 in. Face Plate
8-1/3 x 5-1/2 x 3-3/4 in. Face Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Fire-Rated Washing Machine Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.
- 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
- Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
Documents
Specifications
- Box Material:
- High Impact Polystyrene
- Depth:
- 3-3/4 in
- Drain Opening:
- 2 in
- Fire Rated:
- Yes
- Height:
- 7-2/5 in
- NSF Certified:
- No
- Overall Box Size:
- 8-1/3 in x 5-1/2 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753384962
- Water Hammer Arrestor Included:
- No
- Width:
- 10-1/5 in