This product requires certification to purchase.

8-9/25 x 10-1/10 x 3-23/25 in. Washing Machine Copper Supply Box

Oatey®

8-9/25 x 10-1/10 x 3-23/25 in. Washing Machine Copper Supply Box

  • Fast #
  • Part #O38474
  • Item #3627270
  • Manufacturer Part #38474
3.4 out of 5 Customer Rating
Brand image
Oatey®

8-9/25 x 10-1/10 x 3-23/25 in. Washing Machine Copper Supply Box

  • Fast #
  • Part #O38474
  • Item #3627270
  • Manufacturer Part #38474
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Box made of bulk molding compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Adjustable metal mounting brackets, easy to remove test cap
  • Flexible valve/drain arrangement capabilities
  • Single lever valve enables easy shutoff of hot and cold water simultaneously
  • Box dimensions: 8-1/3 in.W x 5-1/2 in.H x 3-3/4 in.D
  • Faceplate dimensions: 10-1/5 in.W x 7-2/5 in.H
  • Connects to PEX supply line with F1960 cold expansion connection
  • Includes single 1/4-turn valve
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1010
Box Material:
Fire Rated Plastic
Depth:
3-23/25
Fire Rated:
Yes
Height:
3-23/25
Length:
8-9/25
Overall Box Size:
8-9/25 in x 10-1/10 in x 3-23/25 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
UL Listed:
Yes
UPC:
038753384740
Water Hammer Arrestor Included:
No
Width:
10-1/10