This product requires certification to purchase.

8 x 8 in. Plastic Access Panel

Oatey®

8 x 8 in. Plastic Access Panel

  • Fast #
  • Part #O34045
  • Item #2171704
  • Manufacturer Part #34045
4.9 out of 5 Customer Rating
Brand image
Oatey®

8 x 8 in. Plastic Access Panel

  • Fast #
  • Part #O34045
  • Item #2171704
  • Manufacturer Part #34045
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 576
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily installs between wall studs or ceiling joists
  • Flush or surface-mounted frame
  • Used to allow access to plumbing, electrical wiring or other utility applications behind walls or ceilings
  • Constructed of high-impact ABS
  • Paint or wallpaper to match décor
  • Door requires a screwdriver to open for child safety
  • Available in 8" x 8"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
8
Material:
Plastic
Origin:
Domestic
Panel Door Plate Type:
Access Panel
Size:
8 in x 8 in
UPC:
038753340456
Width:
8