8 oz. ABS Medium Bodied Black Pipe Cement
8 oz. ABS Medium Bodied Black Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for non-pressure applications
- For use on all schedules and classes of ABS pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM Standard D2235
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2235
- CARB OTC LEED Compliant:
- Yes
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 8 oz
- Temperature Range:
- 40 to 110 Deg F
- UPC:
- 038753308890