This product requires certification to purchase.

8 oz. Medium Gray Fast Set PVC Pipe Cement

Oatey®

8 oz. Medium Gray Fast Set PVC Pipe Cement

  • Fast #
  • Part #O30884
  • Item #928740
  • Manufacturer Part #30884
3.9 out of 5 Customer Rating
Brand image
Oatey®

8 oz. Medium Gray Fast Set PVC Pipe Cement

  • Fast #
  • Part #O30884
  • Item #928740
  • Manufacturer Part #30884
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Oatey® Medium Gray PVC Cement is formulated for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit.
  • For DWV, pressure pipe, potable water and electrical applications
  • Medium viscosity easily fills gaps and provides more working time
  • Requires Certification

Specifications

ASTM:
ASTM D-2564
Color:
Grey
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Set Time:
Fast Set
Size:
8 oz
UPC:
038753308845