1/4-Turn Brass Ball Valves CPVC Washing Machine Supply Box
1/4-Turn Brass Ball Valves CPVC Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes quarter turn brass hammer ball valve
- CPVC rubber tailpiece
- Allows left or right hand drain
- Two metal support brackets
Documents
Specifications
- Box Material:
- Steel
- Depth:
- 3-1/16 in
- Gauge (metal):
- 20 ga
- NSF Certified:
- No
- Overall Box Size:
- 9 in x 6-1/8 in x 3-1/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753389790