ABS Snap Strainer in Oil Rubbed Bronze
130 Series ABS Snap Strainer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout
- Drains are available in gray PVC and ABS
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options
- ABS round drain barrel with snap-in strainer
- Fits over 2 in. or inside 3 in. ABS sch. 40 pipe
- Snap-in tile ring protects grout lines and provides a clean edge
- Oil rubbed bronze finish to match existing fixtures
- Strainer made of durable 18-gauge 304 stainless steel
Specifications
- ASME:
- ASME A112.18.2 2015
- Barrel Thread:
- 2 in NPSM
- Collection:
- 130 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 2-29/100 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-7/10 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038753422985