1/2 - 1 in. Aluminum Solar Flashing
Aurora™ 1/2 - 1 in. Aluminum Solar Flashing
Product Details
Product Details
- No-calk solar flashing slides over piping penetrations
- Non-fading sealing collar
- Not for hot-mopped or built-up installations
Documents
Specifications
- Collection:
- Aurora™
- Color:
- Black
- GSA Approved:
- No
- Height:
- 1-2/5
- IAPMO Listed:
- Yes
- Pipe Diameter:
- 1
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 12-1/2 in
- Type:
- O12802
- UPC:
- 038753128023