Brass Cleanout
Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatley flanged clean-outs and drains use an easy-leveling strainer mount to correct tilted drains, solving the problem of drain installs knocked out of plumb after concrete is poured
- Replacement cover made of brass material
- 6 in diameter
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Brass
- Cover Material:
- Brass
- Cover Shape:
- Round
- Diameter:
- 6 in
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Plug Included:
- No
- Product Type:
- Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in
- UPC:
- 038753811208