1/4-Turn Copper Assembled Washing Machine Box with Hammer Arrestor, Contractor Pack
Centro II 1/4-Turn Copper Assembled Washing Machine Box with Hammer Arrestor, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Centro II residential and commercial washing machine outlet box
- 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
- Compact design is perfect for tight space installation
- Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options and are removed effortlessly for easy installation
- Two 1/4-turn valves come installed and can be mounted on top or bottom of box
- Mounting holes enable box to be secured directly to stud on either side with two support brackets made of high impact polystyrene
- Paintable faceplate gives a clean and finished look
- Connects to PEX supply line with F1960 cold expansion connection
- Box made of high impact polystyrene stands up to the roughest job site abuse
- Box Dimensions: 10-3/10 in. W x 6.38 in. H x 3.03 in. D; Box Opening Dimensions: 7.84 in. W x 4.46 in. H
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- PVC
- Collection:
- Centro II
- Connection Size:
- 3/4
- Depth:
- 8 in
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Height:
- 3 in
- Length:
- 5 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 10-3/10 in x 6-19/50 in x 3-3/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753381541
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9 in