This product requires certification to purchase.

Hot/Cold Temperature Indicator Clips for Supply Valves

Oatey®

Moda™ Hot/Cold Temperature Indicator Clips for Supply Valves

  • Fast #
  • Part #O38294
  • Item #4858325
  • Manufacturer Part #38294
5 out of 5 Customer Rating
Brand image
Oatey®

Moda™ Hot/Cold Temperature Indicator Clips for Supply Valves

  • Fast #
  • Part #O38294
  • Item #4858325
  • Manufacturer Part #38294
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact design is perfect for tight space installation
  • Box is constructed of rigid and durable PVC
  • Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
  • 2 in drain hubs
  • Quarter turn valves come uninstalled or installed and can be mounted on top or bottom of box
  • Valves available in no hammer and hammer options
  • Two support brackets made of High Impact Polystyrene to secure the box to the studs
  • Mounting holes enable box to be secured directly to stud on either side
  • Available in a wide variety of tailpiece configurations and packaging options
  • Paintable faceplate gives a clean and finished look
  • Requires Certification

Documents


Specifications

Box Material:
PVC
Collection:
Moda™
Depth:
3 in
Drain Opening:
2 in
Height:
4-3/4 in
Overall Box Size:
8 in x 4-3/4 in x 3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UPC:
038753392943
Width:
8 in