Oatey®
Centro II Quarter-Turn CPVC Connection Washing Maching Supply Box
Part #O38103 | Item #4847293 | Manufacturer Part #38103
Supply Box Connection Type:
CPVCHow to get it:
Product Details
- Compact design is perfect for tight space installation
- Box is constructed of rigid and durable PVC
- Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
- 2" drain hubs
- Quarter turn valves come uninstalled or installed and can be mounted on top or bottom of box
- Valves available in no hammer and hammer options
- Two support brackets made of High Impact Polystyrene to secure the box to the studs
- Mounting holes enable box to be secured directly to stud on either side
- Available in a wide variety of tailpiece configurations and packaging options
- Paintable faceplate gives a clean and finished look
Documents
Specifications
Box Material: Plastic
CARB OTC LEED Compliant: No
Collection: Centro II
Color Finish: White
Depth: 3 in
End Connection 1: Solvent Weld
End Connections: Solvent Weld
Fire Rated: No
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Height: 4-3/4 in
IAPMO Listed: Yes
Material: Plastic
Material Type: PVC
NSF Certified: No
Origin: Global
Overall Box Size: 10-3/10 in x 6-19/50 in x 3-3/100 in
Supply Box Connection Type: CPVC
Supply Box Type: Washing Machine
Type: O38103
UL Listed: No
Water Hammer Arrestor Included: Yes
Width: 8 in
-
Starting at $10.20
-
Starting at $35.87
-
Starting at $64.08
-
Starting at $64.91