Viega PEX Connection Washing Machine Supply Box
Centro II Viega PEX Connection Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 72-
Pick Up Not AvailableNot available in ME
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in ME
Product Details
Product Details
- Oatey® Centro II washing machine outlet box takes up less space, fitting almost anywhere for commercial and residential applications. Made of PVC, it can be mounted with the valves on the top or bottom.
- 2 Knockout drain caps
- 2" Socket Hubs
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Centro II
- Connection Size:
- 1/4
- Depth:
- 3
- Fire Rated:
- No
- Height:
- 6-3/4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753383354
- Water Hammer Arrestor Included:
- Yes
- Width:
- 10