Cleanout
Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use covering drain pipes that are 3"
Documents
Specifications
- Adjustable:
- No
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Material:
- Bronze/Brass
- Material:
- Brass
- Plug Diameter:
- 3 in
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3 in
- UPC:
- 038753423661