Cleanout
Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1188Product Details
Product Details
- For use covering drain pipes that are 4"
- BRASS CLEAN OUT FRAME & COVER
Documents
Specifications
- Adjustable:
- No
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Material:
- Bronze/Brass
- Height:
- 1
- Material:
- Brass
- Plug Diameter:
- 4
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in
- UPC:
- 038753423678