Cleanout
180B Series Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use covering drain pipes that are 6"
- Brass clean out frame & cover
Documents
Specifications
- Adjustable:
- No
- Collection:
- 180B Series
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 6 in
- Height:
- 3/4 in
- Material:
- Brass
- Plug Diameter:
- 6 in
- Plug Included:
- No
- Product Type:
- Cleanout
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 6 in
- UPC:
- 038753423685