1/4-Turn Copper Low Lead, Standard Pack, 6' SS Hose
1/4-Turn Copper Low Lead, Standard Pack, 6' SS Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 support brackets
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
- Valves comply with requirements of NSF 61, Section 9
- Available in several box and valve configurations
- Box Dimensions: 6"W x 6"H x 3-3/8"D
- Faceplate Dimensions: 8-1/4"W x 8-1/4"H
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 6
- Length:
- 3-3/8
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-3/8 in x 6 in x 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753391458
- Water Hammer Arrestor Included:
- No
- Width:
- 6