1/4-Turn Brass Ball Valves PVC Washing Machine Supply Box
1/4-Turn Brass Ball Valves PVC Washing Machine Supply Box
Product Details
Product Details
- Allows left or right hand drain
- Features 2 metal support brackets
- 2 in. drain opening - rubber coupling, solvent weld or threaded
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Connection Size:
- 1/4
- Depth:
- 3-1/16 in
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 6-1/8 in
- Length:
- 25 in
- NSF Certified:
- No
- Overall Box Size:
- 9-1/5 in x 6-3/10 in x 3-69/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- PVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753389813
- Water Hammer Arrestor Included:
- No
- Width:
- 9 in