1/4-Turn Brass Ball Valves ABS Washing Machine Supply Box
1/4-Turn Brass Ball Valves ABS Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows left or right hand drain
- Features 2 metal support brackets
- 2 in. drain opening - rubber coupling, solvent weld or threaded
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Depth:
- 3-1/16
- Fire Rated:
- No
- Gauge (metal):
- 20
- Height:
- 6-1/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 9-1/5 in x 6-3/10 in x 3-69/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- ABS
- Supply Box Type:
- Washing Machine
- UPC:
- 038753389837
- Water Hammer Arrestor Included:
- No
- Width:
- 9