1 gal. Medium Bodied Fast Set Orange CPVC Pipe Cement
1 gal. Medium Bodied Fast Set Orange CPVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Medium Orange CPVC Cement is formulated for use on all schedules and classes of CPVC pipe and fittings up to 6" diameter with interference fit.
- For cold and hot water systems up to 200°F / 93°C
- Medium viscosity easily fills gaps and provides more working time
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Color:
- Orange
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- -15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 gal
- UPC:
- 038753311272