1/4-Turn Ice Maker Supply Box, CPVC
1/4-Turn Ice Maker Supply Box, CPVC
Product Details
Product Details
- Oatey Ice Maker Outlet Valves provide a quick, safe water supply and shut-off for refrigerator ice makers and water dispensers. They are designed for use in commercial or residential applications that require recessed supply valves.
- Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply line to quick closing valves
- Connection Type: CPVC
- Valve complies with NSF 61, Section 9
Specifications
- Box Material:
- Brass
- Fire Rated:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- UL Listed:
- No
- UPC:
- 038753391670
- Water Hammer Arrestor Included:
- Yes