*CVR* 1/2 COP PLTD BELL HANGER
*CVR* 1/2 COP PLTD BELL HANGER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in copper-plated bell hanger
- For light duty support of copper, CPVC and PEX pipes
- Use to mount copper tubing vertically or horizontally
- Made of copper-plated steel
- Fits 1/2 in pipes
- Enables the expansion and contraction of multiple pipes
- Provides a 13/16 in stand-off from mounting surface
- Mounting screw has pierce point for use on metal studs and does not contact piping
- Includes (2) clamp screws and (1) 2-1/2 in screw
Specifications
- Application:
- Support
- Coating:
- Copper
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 7 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-1/2 in
- Length:
- 7 in
- Material:
- Copper
- Product Type:
- Bell Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753336916