2 in. Threaded Stainless Steel Shower Drain with 6 in. Square Top in Maatte Black
Designline 2 in. Threaded Stainless Steel Shower Drain with 6 in. Square Top in Maatte Black
Product Details
Product Details
- 6 in. x 6 in. square drain
- Square grate pattern in matte black finish
- Made of durable, corrosion-resistant stainless steel
- Sloped drain body ensures proper drainage
- Lifting key provided for easy removal of drain cover for cleaning and maintenance
- Debris basket captures hair to protect against clogs and features sound-dampening band to help reduce rattle
- Includes 2 in. threaded outlet adaptor that micro-adjusts without rotation to perfectly align with the finished floor height
- Quick and easy assembly
- Waterproofing, bonding adhesive, and drain base sold separately
Specifications
- Brand Model Compatibility:
- 130 Series, O42268, O42269
- Collection:
- Designline
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4 in
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- Outlet Type:
- Threaded
- Product Type:
- Shower Drain
- Type:
- ODS32060
- UPC:
- 038753905631