36 LINEAR DRAIN SQUARE GRATE SS
Designline 36 LINEAR DRAIN SQUARE GRATE SS
Product Details
Product Details
- 36 in linear drain
- Square grate pattern in stainless steel finish
- Made of durable, corrosion-resistant stainless steel
- Sloped channel ensures proper drainage
- Lifting key provided for easy removal of drain cover for cleaning and maintenance
- Debris basket captures hair to protect against clogs and features sound-dampening band to help reduce rattle
- Includes 2 in threaded outlet adaptor that micro-adjusts without rotation to perfectly align with the finished floor height
- Quick and easy assembly
- Waterproofing, bonding adhesive, and drain base sold separately
Specifications
- Collection:
- Designline
- Color Finish Name:
- Brushed Stainless Steel
- Flow Rate:
- 10 gpm
- Height:
- 2-47/50
- Length:
- 36
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Shower Drain
- Type:
- ODLS2360R2
- UPC:
- 038753905389
- Width:
- 3-1/5