3 - 4 in. ABS EZ IPT Tap on Pipe Closet Flange with Stainless Steel Ring
Easy Tap® 3 - 4 in. ABS EZ IPT Tap on Pipe Closet Flange with Stainless Steel Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 648Product Details
Product Details
- Over 3" pipe or inside 4" pipe fit ABS Flange
- Stainless steel ring has patented bolt slot shelfs to stabilize bolts and eliminate bolt fall through
- 6 screw holes are designed to meet any installation type and provide secure attachment to floor
- Patented alignment indicators provide an easy visual when setting the flange
- UPC and ASTM D2661 listed
- Test cap will not break or fall into the DWV line
- Covered under Oatey's Limited warranty
Specifications
- ASTM:
- ASTM D2661
- Collection:
- Easy Tap®
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 In - 4 In
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 038753436111