This product requires certification to purchase.

3 x 3 in. Plastic Closet Flange

Oatey®

Easy Tap™ 3 x 3 in. Plastic Closet Flange

  • Fast #
  • Part #O43556
  • Item #3261941
  • Manufacturer Part #43556
5 out of 5 Customer Rating
Brand image
Oatey®

Easy Tap™ 3 x 3 in. Plastic Closet Flange

  • Fast #
  • Part #O43556
  • Item #3261941
  • Manufacturer Part #43556
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits inside of 4" or over 3" Schedule 40 DWV pipe
  • Includes test cap that removes by tapping on hammer icons, breaks out in one piece
  • Built-in catch teeth prevents the test cap from falling down into the DWV line
  • Four mounting slots for closet bolts and four countersunk holes for secure attachment to the floor
  • Requires Certification

Specifications

ASTM:
ASTM D-2661
Application:
Flanges
CARB OTC LEED Compliant:
No
Collection:
Easy Tap™
Height:
2-3/5
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
4 in
UPC:
038753435565
Width:
6-5/7