3 x 4 in. PVC Easy Tap Closet Flange With Plastic Ring
Easy Tap® 3 x 4 in. PVC Easy Tap Closet Flange With Plastic Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Over 3" pipe or inside 4" pipe fit PVC Flange
- 4 screw holes are designed to meet any toilet installation type and provide secure attachment to floor
- Four mounting slots
- UPC and ASTM D2665 listed
- Test cap will not break or fall into the DWV line
- Covered under Oatey's Limited warranty
Specifications
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Closet Flange Connection Type:
- Solvent Weld
- Collection:
- Easy Tap®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- UPC:
- 038753436128