4 x 3 in. Plastic Closet Flange with Metal Ring
Easy Tap™ 4 x 3 in. Plastic Closet Flange with Metal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits inside of 4" or over 3" Schedule 40 DWV pipe
- Includes test cap that removes by tapping on hammer icons, breaks out in one piece
- Built-in catch teeth prevents the test cap from falling down into the DWV line
- Four mounting slots for closet bolts and four countersunk holes for secure attachment to the floor
Documents
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Flanges
- CARB OTC LEED Compliant:
- No
- Collection:
- Easy Tap™
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 in
- UPC:
- 038753435596
- Width:
- 7 in