4 x 3 PVC EZ Iron Pipe Thread Tap On Pipe Closet Flange
This product has been replaced by
Manufacturer Part #43505
Easy Tap® 4 x 3 PVC EZ Iron Pipe Thread Tap On Pipe Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits inside of 4" or over 3" Schedule 40 DWV pipe
- Includes test cap that removes by tapping on hammer icons, breaks out in one piece
- Built-in catch teeth prevents the test cap from falling down into the DWV line
- Four mounting slots for closet bolts and four countersunk holes for secure attachment to the floor
Specifications
- ASTM:
- ASTM D-2665
- Collection:
- Easy Tap®
- Diameter:
- 4
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Test Cap Included:
- No
- UPC:
- 038753435572