1/4-Turn CPVC Top Mount Washing Machine Box
Eliminator® 1/4-Turn CPVC Top Mount Washing Machine Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- 4 support brackets
- Install in up to 24" stud bay
- Top mount knock outs
- High impact polystyrene
- Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
- Faceplate Dimensions: 12-3/4"W x 8-3/4"H
- For warranty product details, refer to the Oatley Limited Warranty document
- Eliminator® residential and commercial washing machine outlet box.
Specifications
- Box Material:
- Plastic
- Collection:
- Eliminator®
- Fire Rated:
- No
- Height:
- 6-1/4
- Length:
- 3-3/4
- NSF Certified:
- No
- Overall Box Size:
- 10-1/2 in x 6-1/4 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753386768
- Water Hammer Arrestor Included:
- Yes
- Width:
- 10-1/2