This product requires certification to purchase.

1/4-Turn Brass Ball Valves - Copper Sweat - Standard Pack- Top Mount

Oatey®

Eliminator® 1/4-Turn Brass Ball Valves - Copper Sweat - Standard Pack- Top Mount

  • Fast #
  • Part #O38631
  • Item #2246768
  • Manufacturer Part #38631
5 out of 5 Customer Rating
Brand image
Oatey®

Eliminator® 1/4-Turn Brass Ball Valves - Copper Sweat - Standard Pack- Top Mount

  • Fast #
  • Part #O38631
  • Item #2246768
  • Manufacturer Part #38631
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • High impact polystyrene
  • Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
  • Faceplate Dimensions: 12-3/4"W x 8-3/4"H
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Box Material:
Polystyrene
Collection:
Eliminator®
Depth:
3-3/4
Fire Rated:
No
Height:
6-1/4
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
038753386317
Water Hammer Arrestor Included:
No
Width:
10-1/2