This product requires certification to purchase.

1-1/2 in. PVC End Cap in White

Oatey®

End-Cap™ 1-1/2 in. PVC End Cap in White

  • Fast #
  • Part #O33468
  • Item #4221193
  • Manufacturer Part #33468
4.9 out of 5 Customer Rating
Brand image
Oatey®

End-Cap™ 1-1/2 in. PVC End Cap in White

  • Fast #
  • Part #O33468
  • Item #4221193
  • Manufacturer Part #33468
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000 Pallet: 12000
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Constructed of white PVC
  • Solvent weld inside end of pipe
  • Deep design provides extra sealing strength
  • Will hold a hydrostatic pressure test up to 15 PSI or 40-ft of head pressure
  • Available in 1-1/2-in. diameters
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Collection
End-Cap™
Color Finish Name
White
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC
Warranty & Product Information
Origin
Domestic
UPC
038753334684