3 in. PVC End Cap in White
End-Cap™ 3 in. PVC End Cap in White
Product Details
Product Details
- Constructed of white PVC
- Solvent weld inside end of pipe
- Deep design provides extra sealing strength
- Will hold a hydrostatic pressure test up to 15 PSI or 40-ft of head pressure
- Available in 3-in. diameters
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Collection:
- End-Cap™
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- UPC:
- 038753334721