4 in. ABS End Cap in Black
End-Cap™ 4 in. ABS End Cap in Black
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Constructed of black ABS
- Solvent weld inside end of pipe
- Deep design provides extra sealing strength
- Will hold a hydrostatic pressure test up to 15 PSI or 40-ft of head pressure
- Available in 4-in. diameter
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- End-Cap™
- Color Finish Name:
- Black
- End Connection 1:
- Socket Weld
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Schedule Class:
- 40