This product requires certification to purchase.

6 in. PVC End Cap in White

Oatey®

End-Cap™ 6 in. PVC End Cap in White

  • Fast #
  • Part #O33476
  • Item #4221201
  • Manufacturer Part #33476
3.9 out of 5 Customer Rating
Brand image
Oatey®

End-Cap™ 6 in. PVC End Cap in White

  • Fast #
  • Part #O33476
  • Item #4221201
  • Manufacturer Part #33476
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of white PVC
  • Solvent weld inside end of pipe
  • Deep design provides extra sealing strength
  • Will hold a hydrostatic pressure test up to 15 PSI or 40-ft of head pressure
  • Available in 6-in. diameters
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Collection:
End-Cap™
Color Finish Name:
White
Fits Pipe Size:
6 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
UPC:
038753334769