This product requires certification to purchase.

F1807 PEX Connection Fire Rated Washing Machine Supply Box with Hammer Arrestor

Oatey®

F1807 PEX Connection Fire Rated Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #O38494
  • Item #3715407
  • Manufacturer Part #38494
3.4 out of 5 Customer Rating
Brand image
Oatey®

F1807 PEX Connection Fire Rated Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #O38494
  • Item #3715407
  • Manufacturer Part #38494
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® fire-rated washing machine outlet boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Adjustable metal mounting brackets, easy to remove test cap
  • Flexible valve/drain arrangement capabilities
  • Box Dimensions: 8-1/3 in W x 5-1/2 in H x 3-3/4 in D
  • Faceplate Dimensions: 10-1/5 in W x 7-2/5 in H
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1010
Box Material:
Plastic
Depth:
3-3/4
Drain Opening:
2
Fire Rated:
Yes
Height:
5-1/2
Overall Box Size:
3-3/4 in x 8-1/3 in x 5-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Type:
Washing Machine
UL Listed:
Yes
UPC:
038753384948
Water Hammer Arrestor Included:
No
Width:
8-1/3