1/4-Turn Brass Hammer Ball Valve F1807 PEX Ice Maker Supply Box
Fire-Rated 1/4-Turn Brass Hammer Ball Valve F1807 PEX Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fire-rated ice maker outlet box
- Includes ¼-turn low-lead brass ball valve
- Connects to PEX supply line with F1960 cold expansion connection
- Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
- Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
- Adjustable metal mounting brackets
- Box Dimensions: 5-9/10 in. W x 5-4/5 in. H x 3-3/4 in. D
- Faceplate Dimensions: 8-1/8 in. W x 8-1/16 in. H
- Includes 1 Oatey Quiet Pipe hammer arrestor to reduce noise and protect pipes
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- Fire-Rated
- Connection Size:
- 1/4
- Depth:
- 9 in
- Fire Rated:
- Yes
- Height:
- 5 in
- Length:
- 13 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 7-69/100 in x 8-69/100 in x 4-1/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753391236
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9-3/4 in