1/4-Turn F1906 PEX Top Mount Washing Machine Box, Contractor Pack
Eliminator® 1/4-Turn F1906 PEX Top Mount Washing Machine Box, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- 4 support brackets
- Install in up to 24 in stud bay.
- Connects to PEX supply line with F1960 cold expansion connection.
- Box made of high impact polystyrene stands up to the roughest job site abuse.
- Box Dimensions: 10-1/2 in W x 6-1/4 in H x 3-3/4 in D; Box Opening Dimensions: 10.48 in W x 6.3 in H
- Faceplate Dimensions: 12-3/4 in W x 8-3/4 in H
- Eliminator® residential and commercial washing machine outlet box.
- 2 in drain opening fits PVC or ABS Sch. 40 DWV pipe.
Documents
Specifications
- Collection:
- Eliminator®
- Overall Box Size:
- 10-1/2 in x 6-1/4 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UPC:
- 038753386652
- Water Hammer Arrestor Included:
- No