1/4-Turn F1807 PEX Washing Maching Supply Box
Fire-Rated 1/4-Turn F1807 PEX Washing Maching Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fire-rated washing machine outlet box
- 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
- Connects to PEX supply line with F1807 connection
- Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
- Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
- Adjustable metal mounting brackets, easy to remove test cap
- Flexible valve/drain arrangement capabilities
- Includes two 1/4-turn valves
- Box Dimensions: 8-1/3 in. W x 5-1/2 in. H x 3-3/4 in. D
- Faceplate Dimensions: 10-1/5 in. W x 7-2/5 in. H
Documents
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1001
- Box Material:
- Plastic
- Collection:
- Fire-Rated
- Connection Size:
- 1/4
- Depth:
- 8-3/10 in
- Drain Opening:
- 2 in
- Fire Rated:
- Yes
- Height:
- 5 in
- Length:
- 13 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 10-1/10 in x 8-9/25 in x 3-23/25 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753384801
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9-3/4 in