Adjustable Metal Support Bracket, 2-pieces
Fire-Rated Adjustable Metal Support Bracket, 2-pieces
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
- 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
- Box made of bulk molding compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
- Adjustable metal mounting brackets, easy to remove test cap
- Flexible valve/drain arrangement capabilities
- Box dimensions: 8-1/3 in.W x 5-1/2 in.H x 3-3/4 in.D
- Faceplate dimensions: 10-1/5 in.W x 7-2/5 in.H
Specifications
- Box Material:
- Fire Rated Plastic
- Collection:
- Fire-Rated
- Fire Rated:
- Yes
- Height:
- 3
- Length:
- 12
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753384986
- Water Hammer Arrestor Included:
- No