11-1/4 x 1-1/2 in. Flexible Roof Flashing
Flex-Flash™ 11-1/4 x 1-1/2 in. Flexible Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated 180°F continuous heat and approved for Type B installation
- Self-sealing collar slides over pipe and requires no caulking
- Do not use petroleum based products or paint on flashing collar or plastic base
- Not for hot-mopped or built-up roofs
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Collection:
- Flex-Flash™
- Color:
- Black
- Heat Rating:
- 180
- Height:
- 11-1/2
- Pipe Diameter:
- 1-1/2
- Roof Degree Pitch:
- 0-45°
- Roof Flashing Material:
- Plastic
- Roof Flashing Size:
- 11-1/4 in
- Size:
- 9 in x 11 in
- UPC:
- 038753140094