This product requires certification to purchase.

32 oz. Blue Lava Fast Set Hot PVC Pipe Cement, California Compliant

Oatey®

FlowGuard™ 32 oz. Blue Lava Fast Set Hot PVC Pipe Cement, California Compliant

  • Fast #
  • Part #O32163V
  • Item #9932643
  • Manufacturer Part #32163V
3.3 out of 5 Customer Rating
Brand image
Oatey®

FlowGuard™ 32 oz. Blue Lava Fast Set Hot PVC Pipe Cement, California Compliant

  • Fast #
  • Part #O32163V
  • Item #9932643
  • Manufacturer Part #32163V
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Very fast setting blue cement solvent welds PVC, dauber included
  • For DWV repair, irrigation, and pool and spa applications
  • Fast pressurization and joint strength development in all weather
  • Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • No primer needed on non-pressure DWV, where local codes permit
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey® limited warranty for warranty details
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Collection:
FlowGuard™
Color:
Blue
IAPMO Listed:
Yes
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
Plastic
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz
UPC:
038753038285