32 oz. High Contrast One-Step All-Weather Fast Set Green CPVC Pipe Cement
FlowGuard™ 32 oz. High Contrast One-Step All-Weather Fast Set Green CPVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All weather green cement solvent welds CPVC, dauber included
- For cold and hot water systems up to 200°F / 93°C
- Green color provides high contrast to CPVC pipe
- Helps protect pipes from corrosion
- Can be used on copper tube sizes (CTS) CPVC hot and cold potable water pipes and fittings up to 2 in. diameter with interference fit
- Approved for use with FlowGuard Gold® piping systems (registered trademark of Lubrizol Corporation)
- Unique green color makes it easy to identify proper installation
- Recommended application temperature of 0°F to 110°F / -17°C to 43°C
- No primer needed where local codes permit
- Low VOC solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F493 and complies with NSF/ANSI 61 health effects requirements
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Collection:
- FlowGuard™
- Color:
- Green
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 038753319889