This product requires certification to purchase.

1 gal. One-Step All-Weather Fast Set Yellow CPVC Pipe Cement

Oatey®

FlowGuard Gold® 1 gal. One-Step All-Weather Fast Set Yellow CPVC Pipe Cement

  • Fast #
  • Part #O31914
  • Item #305918
  • Manufacturer Part #31914
5 out of 5 Customer Rating
Brand image
Oatey®

FlowGuard Gold® 1 gal. One-Step All-Weather Fast Set Yellow CPVC Pipe Cement

  • Fast #
  • Part #O31914
  • Item #305918
  • Manufacturer Part #31914
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Recommended for cold water systems and hot water systems up to 200°F / 93°C
  • For use on copper tube size (CTS) CPVC hot and cold potable water pipe
  • Helps protect pipes from corrosion
  • Requires Certification

Specifications

ASTM:
ASTM F-493
CARB OTC LEED Compliant:
Yes
Collection:
FlowGuard Gold®
Color:
Yellow
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Pipe Compatibility:
CPVC
Size:
1 gal
UPC:
038753319148