1 gal. Fast Set Pipe Cement
FlowGuard Gold® 1 gal. Fast Set Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit
- For cold water systems and hot water systems up to 200°F / 93°C
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- FlowGuard Gold®
- Color:
- Gold
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 1 gal
- UPC:
- 038753319209