Foam Closet Wrap in White
Foam Closet Wrap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey Foam Closet Spacer and Foam Closet Wrap are designed to allow for easy removal from concrete pours.
- Foam Close Space recommended to fit around closet flange.
- Styrofoam material.
- 4 inches width, 82 feet in length.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- DWV Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 82
- Material:
- Foam
- Material Type:
- Polystyrene
- Product Type:
- Closet Spacer
- Thickness:
- 0.25 in
- UL Listed:
- No
- UPC:
- 038753387123
- Width:
- 4