This product requires certification to purchase.

1 oz. White Pipe Joint Compound

Oatey®

Great White® 1 oz. White Pipe Joint Compound

  • Fast #
  • Part #O31229
  • Item #928498
  • Manufacturer Part #31229
4.9 out of 5 Customer Rating
Brand image
Oatey®

Great White® 1 oz. White Pipe Joint Compound

  • Fast #
  • Part #O31229
  • Item #928498
  • Manufacturer Part #31229
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 8160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lubricates and seals all threaded joints
  • Will not harden or separate
  • Withstands up to 3,000 PSI on gases from -50° to +400°F, and 10,000 PSI on liquids from -50° to +500°F
  • For use with water, steam, caustics or dilute acid lines of PVC, CPVC, ABS, cycolac, polypropylene, iron, steel or copper
  • Approved for use on Flowguard Gold, Blazemaster and Corzan piping systems
  • Brush top applicator included
  • Non-toxic, non-staining formula
  • Allows for easy
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
Great White®
Color:
White
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
Metal
Pressure - Maximum:
10000 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
1 oz
Temperature Range:
-50 to 500 Deg F
UL Listed:
No
UPC:
038753312293