16 oz. White Pipe Joint Compound
Great White® 16 oz. White Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lubricates and seals all threaded joints
- White, non-hardening, non-separating, non-toxic paste
- For use with water, steam, caustics or dilute acid lines
- Can be used with plastic and metal threads
- Approved for use on Flowguard Gold, Blazemaster and Corzan piping systems
Specifications
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Great White®
- Color:
- White
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 500
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 10000 psi
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 16 oz
- Temperature Range:
- -50 to 500 Deg F
- UL Listed:
- No
- UPC:
- 038753312323