Oatey®
Great White® 4 oz. White Pipe Joint Compound
Part #O31230 | Item #496323 | Manufacturer Part #31230
Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 2880
How to get it:
Product Details
- Lubricates and seals all threaded joints
- White, non-hardening, non-separating, non-toxic paste
- For use with water, steam, caustics or dilute acid lines
- Can be used with plastic and metal threads
- Approved for use on Flowguard Gold, Blazemaster and Corzan piping systems
Documents
Specifications
Adaptor Material: ABS
CARB OTC LEED Compliant: Yes
CSA Certified: No
Collection: Great White®
Color: White
Color Finish: White
Depth: 4 in
Height: 4-1/2 in
IAPMO Listed: Yes
Length: 4 in
Maximum Pressure: 10000 psi
Maximum Temperature: 500
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Pipe Compatibility: Metal
SCAQMD Compliant: Yes
Size: 4 fl oz
Temperature Range: -50 to 500 Deg F
UL Listed: No
Weight: 0.45
Width: 3-1/2 in